- ODP Enclosure
- 15 hp
- 60 Hz Frequency
- 215TC Frame
| Mount Type | F1 |
| Type | AC Motor |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| Full Load Current | 35/17.5 |
| Efficiency | 90.2% |
| NEMA Design | B |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.375 in |
| Speed | 3475 rpm |
| Frame Material | Steel |
| HP | 15 |
| Frame Size | 215TC |
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| Power Factor | 89 |
| Inverter Duty | Inverter Ready |
| Poles | 2 |
| End Plate | C-Face |
| Overall Length | 18.91 in |
| Rated Efficiency | 90.2 % |
| Phase | Three Phase |
| Shaft Grounding | No |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Enclosure | ODP |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 1.38 in |
| Insulation Class | F |
| Weight | 131.0 LB |
| EAN or UPC | 781568818169 |

