- TEFC Enclosure
- 1 hp
- 50 Hz Frequency
- 143TC Frame
| Shaft Grounding | No |
| Efficiency | 82.5% |
| Shaft Dia. | 0.875 in |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Base | No Mounting |
| Overall Length | 12.29 in |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Power Factor | 65 |
| Speed | 1440 rpm |
| End Plate | C-Face |
| Voltage | 575 V |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Rated Efficiency | 82.5 % |
| Phase | Three Phase |
| Shaft Diameter | 0.88 in |
| Synchronous | 1500 rpm |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Conduit Box Material | Steel |
| Insulation Class | F |
| HP | 1 |
| NEMA Design | B |
| Full Load Current | 3.45/2 |
| Type | AC Motor |
| Mount Type | F1 |
| Frame Size | 143TC |
| Frequency | 50 Hz |
| Weight | 34.0 LB |
| EAN or UPC | 781568812105 |

