- TEFC Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 143TC Frame
| Power Factor | 84 |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Full Load Current | 4/2.3 |
| NEMA Design | B |
| Rated Efficiency | 85.5 % |
| Efficiency | 85.5% |
| Synchronous | 3000 rpm |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Insulation Class | B |
| Base | No Mounting |
| Duty Cycle | Continuous |
| HP | 1 1/2 |
| Frequency | 50 Hz |
| Service Factor | 1.15 |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| End Plate | C-Face |
| Enclosure | TEFC |
| Type | AC Motor |
| Poles | 2 |
| Overall Length | 13.29 in |
| Shaft Grounding | No |
| Voltage | 575 V |
| Shaft Dia. | 0.875 in |
| Speed | 2850 rpm |
| Frame Size | 143TC |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Shaft Diameter | 0.88 in |
| Weight | 43.0 LB |
| EAN or UPC | 781568812938 |

