- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143TC Frame
| Ambient Temperature | 104 °F |
| Frame Material | Steel |
| End Plate | C-Face |
| Poles | 2 |
| HP | 1 1/2 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Shaft Dia. | 0.875 in |
| Shaft Grounding | No |
| Power Factor | 85 |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Type | AC Motor |
| Inverter Duty | Inverter Ready |
| Synchronous | 3600 rpm |
| Efficiency | 84% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | No Mounting |
| Voltage | 575 V |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.88 in |
| Phase | Three Phase |
| Speed | 3500 rpm |
| Overall Length | 12.29 in |
| Frame Size | 143TC |
| Insulation Class | B |
| Full Load Current | 4-3.8/1.9 |
| Rated Efficiency | 84 % |
| Mount Type | F1 |
| Enclosure | TEFC |
| Conduit Box Material | Steel |
| Weight | 35.999 LB |
| EAN or UPC | 781568818176 |

