- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
| Frame Material | Steel |
| Rated Efficiency | 86.5 % |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | B |
| Type | AC Motor |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.875 in |
| HP | 1 1/2 |
| Enclosure | TEFC |
| Inverter Duty | Inverter Ready |
| End Plate | C-Face |
| Service Factor | 1.15 |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Power Factor | 74 |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Base | No Mounting |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Shaft Diameter | 0.88 in |
| Efficiency | 86.5% |
| Speed | 1760 rpm |
| Shaft Rotation | Reversible |
| Full Load Current | 1.7 |
| Insulation Class | F |
| Overall Length | 13.29 in |
| Frame Size | 145TC |
| Weight | 41.0 LB |
| EAN or UPC | 781568550816 |

