- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 184TC Frame
| Shaft Grounding | No |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 90.2% |
| Mount Type | F1 |
| Rated Efficiency | 90.2 % |
| Shaft Dia. | 1.125 in |
| Frequency | 60 Hz |
| NEMA Design | A |
| Full Load Current | 17.6/8.8 |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| HP | 7 1/2 |
| End Plate | C-Face |
| Enclosure | TEFC |
| Synchronous | 3600 rpm |
| Frame Material | Steel |
| Voltage | 575 V |
| Overall Length | 18.04 in |
| Shaft Diameter | 1.13 in |
| Service Factor | 1.15 |
| Speed | 3495 rpm |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Power Factor | 89 |
| Duty Cycle | Continuous |
| Poles | 2 |
| Conduit Box Material | Steel |
| Base | No Mounting |
| Frame Size | 184TC |
| Weight | 96.0 LB |
| EAN or UPC | 781568820650 |

