- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
applications
- To conserve energy over extended time periods
- Where continuous- or frequent-duty is required
features
- Heavy-gauge steel frame
- Ball bearings
- ISR copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Grounding | No |
| RPM | 1800 rpm |
| Base | No Mounting |
| Ambient Temperature | 104 °F |
| C Dimension | 16 in |
| Motor Shaft Length | 2 3/4 in |
| Full Load Current | 13.2/6.6 |
| Efficiency Group | Premium Efficient |
| Mounting Style | F-1 |
| Frame Size | 184TC |
| Voltage Rating | 460, 230 |
| Mounting | C-Face - Less Base |
| Frame | 184TC |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Ready |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Motor Shaft Size | 1 1/8 in |
| Useable at 208V | Yes |
| NEMA Design | B |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| VoltCode | E1 |
| Overall Length | 15.98 in |
| Multispeed | Single Speed |
| HP | 5 |
| End Plate | C-Face |
| Conduit Box Material | Cast Iron |
| Motor Application | General Purpose |
| Speed | 1750 rpm |
| Full Load rpm | 1750 rpm |
| RefPicture | VEM |
| Power Factor | 80 |
| Product Line | N |
| Frequency | 60 Hz |
| Full Load Pf | 80 |
| Type | 0640M |
| Shaft Diameter | 1.13 in |
| Mount Type | F1 |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Poles | 4 |
| Full Load Amps | 6.5 |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Frame Material | Iron |
| BALD Family Names | Premium Efficient, C-Face, Nema Premium™ |
| Shaft Dia. | 1.125 in |
| Voltage | 230 V, 460 V |
| Efficiency | 89.5% |
| Rated Efficiency | 89.5 % |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Rotation | R |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Full Load Efficiency | 90.2 % |
| Mult. Sym. | L1 |
| Brake Feature | No |
| Weight | 109.0 LB |
| EAN or UPC | 781568154151 |
| NSN Number | 6105-01-371-0396 |
-
NEMA Premium


