- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
| Voltage | 208 V, 230 V, 460 V |
| HP | 10 |
| Frequency | 60 Hz |
| Full Load Current | 9.5 A |
| Poles | 2 |
| Shaft Grounding | No |
| Efficiency | 90.2% |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Insulation Class | F |
| Shaft Dia. | 1.375 in |
| Mount Type | F-1 |
| Power Factor | 87 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Frame Size | 215TC |
| Base | No Mounting |
| Overall Length | 18.63 in |
| End Plate | C-Face |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Speed | 3490 rpm |
| Synchronous | 3600 rpm |
| Weight | 118.0 LB |
| EAN or UPC | 781568543153 |

