- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Voltage Rating | 230/460 |
| HP [Min] | 10 |
| Conduit Box Material | Steel |
| Overall Length | 21.25 in |
| Multispeed | Single Speed |
| Efficiency | 91.7% |
| Service Factor | 1.15 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 1.38 in |
| Duty Cycle | Continuous |
| Shaft Dia. | 1.375 in |
| Frame | 215T |
| Inverter Duty | Inverter Ready |
| HP | 10 |
| Poles | 4 |
| Mount Type | F1 |
| Type | AC Motor |
| Base | No Mounting |
| Rated Efficiency | 91.7 % |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Frame Material | Steel |
| Full Load Current | 25/12.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Ambient Temperature | 104 °F |
| Speed | 1770 rpm |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Power Factor | 85 |
| NEMA Design | A |
| End Plate | C-Face |
| Frame Size | 215TC |
| RPM | 1800 |
| Insulation Class | F |
| Phase | Three Phase |
| Voltage | 575 V |
| Mounting | C-Face - Less Base |
| Shaft Rotation | Reversible |
| Weight | 165.0 LB |
| EAN or UPC | 781568526804 |
-
NEMA Premium


