- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TSC Frame
| Multispeed | Single Speed |
| Full Load Current | 68/34 |
| Inverter Duty | Inverter Ready |
| Frame Size | 286TSC |
| Enclosure | TEFC |
| Efficiency | 91.7% |
| Poles | 2 |
| Shaft Dia. | 1.625 in |
| Base | No Mounting |
| NEMA Design | A |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 91.7 % |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 230 V, 460 V |
| Power Factor | 89 |
| Type | AC Motor |
| HP | 30 |
| End Plate | C-Face |
| Overall Length | 22.45 in |
| Mount Type | F1 |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Synchronous | 3600 rpm |
| Conduit Box Material | Cast Iron |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Speed | 3520 rpm |
| Insulation Class | F |
| Frequency | 60 Hz |
| Shaft Diameter | 1.63 in |
| Phase | Three Phase |
| Weight | 393.0 LB |
| EAN or UPC | 781568816295 |

