- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
| Frame Size | 143TC |
| Frame Material | Stainless Steel |
| Base | No Mounting |
| Conduit Box Material | Steel |
| Shaft Diameter | 0.88 in |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Mount Type | F1 |
| End Plate | C-Face |
| Phase | Three Phase |
| Enclosure | TEFC |
| Voltage | 575 V |
| Poles | 4 |
| Efficiency | 87.5% |
| Power Factor | 69 |
| Speed | 1765 rpm |
| Full Load Current | 3.2/1.6 |
| NEMA Design | B |
| Service Factor | 1.15 |
| Rated Efficiency | 85.5 % |
| HP | 1 |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Overall Length | 12.41 in |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Multispeed | Single Speed |
| Shaft Dia. | 0.875 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Weight | 44.0 LB |
| EAN or UPC | 781568892749 |

