- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
| Mounting Style | F-1 |
| Duty Cycle | Continuous |
| Speed | 1760 rpm |
| Phase | Three Phase |
| Washdown Duty | Yes |
| Motor Application | Washdown Duty |
| Shaft Dia. | 0.875 in |
| Frequency | 60 Hz |
| Useable at 208V | Yes |
| Voltage | 575 V |
| Multispeed | Single Speed |
| Power Factor | 66 |
| Mounting | C-Face - Less Base |
| Overall Length | 12.12 in |
| HP | 1 |
| Inverter Duty | Inverter Ready |
| Motor Shaft Size | 7/8 in |
| Shaft Grounding | No |
| Drive End Bearing | 6205 |
| End Plate | C-Face |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| VoltCode | E |
| Frame Material | Stainless Steel |
| Efficiency Group | Standard Efficient |
| Shaft Diameter | 0.88 in |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Type | 3524M |
| Motor Shaft Length | 2 1/4 in |
| Full Load Current | 3.34/1.67 |
| RefPicture | VSSWDM |
| Brake Feature | No |
| Full Load Amps | 1.6 |
| Insulation Class | F |
| Frame Size | 143TC |
| Enclosure | TENV |
| Mult. Sym. | L1 |
| NEMA Design | B |
| Frame | 143TC |
| Rotation | R |
| Poles | 4 |
| Base | No Mounting |
| Synchronous | 1800 rpm |
| Open End Bearing | 6203 |
| Ambient Temperature | 104 °F |
| BALD Family Names |
C-Face Washdown Duty |
| Voltage Rating |
208 230 460 |
| Mount Type | F1 |
| Hz | 60 Hz |
| Efficiency | 87.5% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Design | B |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 81.5 % |
| Rated Efficiency | 85.5 % |
| Product Line | N |
| Weight | 43.0 LB |
| EAN or UPC | 781568503454 |

