- TENV Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
applications
- Food processing
- Packaging
- Outdoor applications
features
- Moisture-resistant insulation system
- Sealed ball bearings with moisture-resistant grease
- Contact lip seals on fan shaft extensions
- Neoprene gaskets
- 300 series stainless steel motor frame, base, shaft and hardware
- No exterior paint
- Tropicalized
- Non-contact labyrinth seal or output shaft extension
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Stainless Steel |
| Shaft Rotation | Reversible |
| Type | 3532M |
| Motor Application | Washdown Duty, Premium Efficient |
| Power Factor | 72 |
| End Plate | C-Face |
| Rated Efficiency | 86.5 % |
| Open End Bearing | 6203 |
| Frame Size | 145TC |
| Voltage Rating | 460, 230, 208 |
| Frame | 145TC |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| NEMA Design | B |
| Brake Feature | No |
| Full Load Amps | 2 |
| Drive End Bearing | 6205 |
| Frequency | 60 Hz |
| Full Load rpm | 1740 rpm |
| Full Load Current | 4.6/2.3 |
| RefPicture | VSWDM |
| Design | B |
| Ambient Temperature | 104 °F |
| Hz | 60 Hz |
| Poles | 4 |
| Enclosure | TENV |
| Synchronous | 1800 rpm |
| Mounting | C-Face - Less Base |
| Service Factor | 1 |
| Full Load Pf | 81 |
| Efficiency Group | Premium Efficient |
| Speed | 1770 rpm |
| Rotation | R |
| Multispeed | Single Speed |
| Full Load Efficiency | 86.5 % |
| Product Line | N |
| RPM | 1800 rpm |
| Insulation Class | H |
| Base | No Mounting |
| Washdown Duty | Yes |
| VoltCode | E |
| Useable at 208V | Yes |
| Shaft Grounding | No |
| Shaft Dia. | 0.875 in |
| Mount Type | F1 |
| HP | 1 1/2 |
| Conduit Box Material | Steel |
| Overall Length | 12.99 in |
| Inverter Duty | Inverter Duty |
| Voltage | 575 V |
| Mounting Style | F-1 |
| Shaft Diameter | 0.88 in |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face |
| Weight | 49.0 LB |
| EAN or UPC | 781568509326 |
-
NEMA Premium


