- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
| Shaft Grounding | No |
| Frame Size | 145TC |
| Poles | 4 |
| End Plate | C-Face |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Mount Type | F3 |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Standard | CE, CSA, CSA EEV, IE3, NEMA_PREMIUM, UR, WEEE, NEMA |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Overall Length | 13.29 in |
| Full Load Current | 2.15 |
| Type | AC Motor |
| HP | 2 |
| Enclosure | TEFC |
| Efficiency | 86.5% |
| Rated Efficiency | 86.5 % |
| Power Factor | 80 |
| Synchronous | 1800 rpm |
| Shaft Dia. | 0.875 in |
| Base | No Mounting |
| Shaft Diameter | 0.88 in |
| Service Factor | 1.15 |
| Insulation Class | F |
| Speed | 1764 1/MIN rpm |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Weight | 48.0 LB |
| EAN or UPC | 781568541227 |

