- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
| Type | AC Motor |
| Rated Efficiency | 91.7 % |
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| Multispeed | Single Speed |
| Insulation Class | F |
| Full Load Current | 19/9.5 |
| Poles | 4 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Shaft Diameter | 1.38 in |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| Base | No Mounting |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Overall Length | 19.75 in |
| Shaft Dia. | 1.375 in |
| Standard | CE, CSA EEV, NEMA_PREMIUM, UR, WEEE, NEMA |
| NEMA Design | A |
| HP | 7 1/2 |
| Power Factor | 80 |
| Frame Size | 213TC |
| Enclosure | TEFC |
| Speed | 1770 rpm |
| Mount Type | F1 |
| Shaft Grounding | No |
| End Plate | C-Face |
| Efficiency | 91.7% |
| Weight | 129.0 LB |
| EAN or UPC | 781568539200 |

