- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 143TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Brake Feature | No |
| Type | 3532M |
| Shaft Dia. | 0.875 in |
| Full Load Amps | 2.7 |
| Mounting Style | F-1 |
| Voltage Rating | 230/460 |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Mount Type | F1 |
| Hz | 60 Hz |
| Frame Material | Steel |
| Phase | Three Phase |
| Overall Length | 13.29 in |
| Efficiency Group | Premium Efficient |
| Full Load Current | 5.6/2.8 |
| Base | No Mounting |
| Service Factor | 1.15 |
| Conduit Box Material | Steel |
| Motor Application | Premium Efficient, Washdown Duty |
| Frame | 145TC |
| Poles | 4 |
| Shaft Diameter | 0.88 in |
| Speed | 1760 rpm |
| Design | B |
| Full Load Pf | 82 |
| Rotation | R |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| VoltCode | E |
| Full Load Efficiency | 86.5 % |
| Drive End Bearing | 6205 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| RefPicture | VEWDM |
| Inverter Duty | Inverter Ready |
| Power Factor | 77 |
| End Plate | C-Face |
| Full Load rpm | 1725 rpm |
| RPM | 1,800 rpm |
| Frequency | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Frame Size | 143TC |
| Mounting | C-Face - Less Base |
| NEMA Design | B |
| Mult. Sym. | L1 |
| Washdown Duty | Yes |
| HP | 2 |
| Product Line | N |
| Shaft Grounding | No |
| Efficiency | 86.5% |
| Rated Efficiency | 86.5 % |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 47.0 LB |
| EAN or UPC | 781568457627 |
-
NEMA Premium -
IP55



