- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Enclosure | TEFC |
| Open End Bearing | 6205 |
| Shaft Dia. | 1.125 in |
| Synchronous | 1800 rpm |
| Power Factor | 75 |
| Shaft Grounding | No |
| Full Load Efficiency | 89.5 % |
| Washdown Duty | Yes |
| Efficiency Group | Premium Efficient |
| Type | 3628M |
| RPM | 1,800 rpm |
| Frame | 182TC |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Pf | 77 |
| RefPicture | VEWDM |
| Efficiency | 89.5% |
| Voltage | 230 V, 460 V |
| Drive End Bearing | 6206 |
| Product Line | N |
| Voltage Rating | 230/460 |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Motor Application | Premium Efficient, Washdown Duty |
| Speed | 1760 rpm |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Rated Efficiency | 89.5 % |
| Mounting | C-Face - Less Base |
| VoltCode | E |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Shaft Diameter | 1.13 in |
| Brake Feature | No |
| Full Load Amps | 4.1 |
| Base | No Mounting |
| Overall Length | 16.54 in |
| Duty Cycle | Continuous |
| Full Load Current | 8.4/4.2 |
| Rotation | R |
| NEMA Design | B |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Full Load rpm | 1760 rpm |
| Poles | 4 |
| Mount Type | F1 |
| Useable at 208V | Yes |
| HP | 3 |
| Frame Size | 182TC |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| Weight | 73.0 LB |
| EAN or UPC | 781568457634 |
-
NEMA Premium -
IP55



