Skip to content Skip to navigation menu
1 hp 56C Frame Three Phase AC Motor

VFSFWDM3546-E

1 hp 56C Frame Three Phase AC Motor
Item #114012982
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame
1 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IP69 for WaterIP69 for Water
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame

features

  • Individually welded feet for ease of cleaning
  • Rotatable, round conduit box
  • Welded and polished conduit box
  • Smooth heads on external drains and hardware
  • O-ring sealed endplates and conduit box
  • Encapsulated, color coded leads
  • No crevices for food to collect
  • 300 series stainless steel
  • Internal grounding ring for bearing current mitigation
  • Epoxy encapsulated windings
  • Laser etched nameplate
  • Removable condensate drains in each endplate
  • Internal and external shaft sealing
  • Class H insulation system, inverter ready
  • Three-year warranty, NEMA Premium® efficiency
Frame Size 56C
Mounting Without Base
Base No Mounting
Speed 1770 rpm
Efficiency 85.5%
Poles 4
Rated Efficiency 85.5 %
Frame Material Stainless Steel
Phase Three Phase
Shaft Grounding No
NEMA Design B
Power Factor 66
Full Load Efficiency 85.5 %
Service Factor 1.15
HP 1
Frequency 60 Hz
Shaft Dia. 0.625 in
Ambient Temperature 104 °F
Full Load Current 3.34/1.67
Overall Length 13.96 in
Shaft Rotation Reversible
C Dimension 13.96 in
Multispeed Single Speed
Frame 56C
Shaft Diameter 0.63 in
Inverter Duty Inverter Ready
Conduit Box Material Steel
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
HP [Min] 1
Voltage 208 V, 230 V, 460 V
End Plate C-Face
Mount Type F1
Full Load Amps 1.5
Type AC Motor
Enclosure TEFC
Duty Cycle Continuous
Insulation Class H
RPM 1,800 rpm
Synchronous 1800 rpm
Weight 44.0 LB
EAN or UPC 781568856451
  • IP69 for WaterIP69 for Water
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison