- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Speed | 3450 rpm |
| Efficiency | 68% |
| Shaft Dia. | 0.625 in |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Phase | Single Phase |
| Poles | 2 |
| Frame Material | Stainless Steel |
| Overall Length | 13.96 in |
| HP | 1 |
| Duty Cycle | Continuous |
| Full Load Current | 11.6 A/5.8 A |
| Conduit Box Material | Steel |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Service Factor | 1.25 |
| NEMA Design | N |
| Synchronous | 3600 rpm |
| Frame Size | 56C |
| End Plate | C-Face |
| Standard | CSA, UR, NEMA |
| Insulation Class | F |
| Voltage | 115 V, 230 V |
| Power Factor | 80 |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Base | No Mounting |
| Weight | 41.0 LB |
| EAN or UPC | 781568862155 |

