Baldor-Reliance
VFSWDM3541-E
3/4 hp 56C Frame Three Phase AC Motor
Item #114012991
-
IP69 for Water -
NEMA Premium
- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Phase | Three Phase |
| Overall Length | 12.96 in |
| Enclosure | TENV |
| Frame | 56C |
| Base | No Mounting |
| Full Load Amps | 1 |
| Mounting | Without Base |
| Standard | CSA, UR, NEMA |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Full Load Current | 2.1-2 A/1 A |
| NEMA Design | B |
| Insulation Class | H |
| Frame Size | 56C |
| Efficiency | 86.5% |
| Voltage | 208 V, 230 V, 460 V |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Frame Material | Stainless Steel |
| Power Factor | 85 |
| Speed | 3500 rpm |
| Poles | 2 |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| HP [Min] | 3/4 |
| Shaft Grounding | No |
| C Dimension | 11.78 in |
| RPM | 3,600 rpm |
| HP | 3/4 |
| Shaft Dia. | 0.625 in |
| Inverter Duty | Inverter Ready |
| Full Load Efficiency | 86.5 % |
| Conduit Box Material | Steel |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Weight | 38.0 LB |
| EAN or UPC | 781568857014 |
-
IP69 for Water -
NEMA Premium


