- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
| Frame Size | 143TC |
| Power Factor | 67 |
| HP | 1 |
| Frame Material | Stainless Steel |
| Inverter Duty | Inverter Ready |
| Base | No Mounting |
| Duty Cycle | Continuous |
| Overall Length | 12.84 in |
| Mount Type | F-1 |
| Voltage | 230 V, 460 V |
| Enclosure | TENV |
| Full Load Current | 1.3 A |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Speed | 1770 rpm |
| Frequency | 60 Hz |
| Insulation Class | H |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Efficiency | 85.5% |
| NEMA Design | B |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Shaft Dia. | 0.875 in |
| Service Factor | 1.15 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 39.0 LB |
| EAN or UPC | 781568909126 |

