Baldor-Reliance
VFSWDM3556-E
1 hp 56C Frame Three Phase AC Motor
Item #114012983
-
NEMA Premium -
IP69 for Water
- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Mount Type | F1 |
| Full Load Amps | 1.7 |
| Frame | 56C |
| Frame Size | 56C |
| Enclosure | TEFC |
| RPM | 1,200 rpm |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| HP | 1 |
| Shaft Dia. | 0.625 in |
| Insulation Class | H |
| Mounting | Without Base |
| Synchronous | 1200 rpm |
| Efficiency | 82.5% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | No Mounting |
| Poles | 6 |
| Ambient Temperature | 104 °F |
| Overall Length | 14.83 in |
| C Dimension | 14.83 in |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Full Load Efficiency | 82.5 % |
| HP [Min] | 1 |
| NEMA Design | B |
| Shaft Grounding | No |
| Shaft Diameter | 0.63 in |
| Full Load Current | 3.8/1.9 |
| Multispeed | Single Speed |
| Type | AC Motor |
| Speed | 1155 rpm |
| End Plate | C-Face |
| Power Factor | 61 |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 82.5 % |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Weight | 45.0 LB |
| EAN or UPC | 781568856468 |
-
NEMA Premium -
IP69 for Water


