Baldor-Reliance
VFSWDM3615T-E-G
5 hp 184TC Frame Three Phase AC Motor
Item #118940959
-
IP69 for Water
- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Voltage | 230 V, 460 V |
| HP [Min] | 1 1/2 |
| Overall Length | 18.89 in |
| Motor Application | Food Safe |
| Service Factor | 1.15 |
| Frame Size | 184TC |
| HP | 5 |
| Power Factor | 81 |
| Insulation Class | H |
| Poles | 4 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Steel |
| Rated Efficiency | 89.5 % |
| Enclosure | TEFC |
| Shaft Dia. | 1.125 in |
| Multispeed | Single Speed |
| RPM | 1,800 |
| End Plate | C-Face |
| Voltage Rating | 230/460 |
| Shaft Diameter | 1.13 in |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Frame | 184TC |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Duty |
| Frequency | 60 Hz |
| Base | No Mounting |
| Speed | 1750 rpm |
| Type | Premium Efficient, Encapsulated |
| Mount Type | F1 |
| Full Load Current | 13/6.5 |
| Shaft Grounding | Shaft Grounding |
| Mounting | Without Base |
| Efficiency | 89.5% |
| Weight | 101.0 LB |
| EAN or UPC | 781568985021 |
-
IP69 for Water

