Baldor-Reliance
VFSWDM3714T-E
10 hp 215TC Frame Three Phase AC Motor
Item #113966418
-
IP69 for Water -
NEMA Premium
- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Shaft Dia. | 1.375 in |
| HP | 10 |
| Voltage | 575 V |
| Frequency | 60 Hz |
| Frame Size | 215TC |
| HP [Min] | 10 |
| Efficiency | 92.4% |
| C Dimension | 22.12 in |
| Full Load Current | 25/12.5 |
| Inverter Duty | Inverter Duty |
| Synchronous | 1800 rpm |
| Mounting | Without Base |
| Overall Length | 22.12 in |
| End Plate | C-Face |
| Type | AC Motor |
| Full Load Efficiency | 92.4 % |
| Frame | 215TC |
| Service Factor | 1.15 |
| Shaft Diameter | 1.38 in |
| Mount Type | F1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Rated Efficiency | 92.4 % |
| Insulation Class | H |
| Duty Cycle | Continuous |
| Full Load Amps | 12.5 |
| NEMA Design | B |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| RPM | 1,800 rpm |
| Base | No Mounting |
| Power Factor | 81 |
| Shaft Grounding | No |
| Frame Material | Stainless Steel |
| Poles | 4 |
| Shaft Rotation | Reversible |
| Speed | 1770 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 187.0 LB |
| EAN or UPC | 781568867426 |
-
IP69 for Water -
NEMA Premium


