- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284HP Frame
| Frame Material | Iron |
| Speed | 3530 rpm |
| Shaft Dia. | 1.125 in |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| HP | 25 |
| Insulation Class | F |
| Frame Size | 284HP |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 92.4 % |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Power Factor | 91 |
| Enclosure | TEFC |
| End Plate | P-Base |
| Synchronous | 3600 rpm |
| Shaft Diameter | 1.13 in |
| Poles | 2 |
| Type | AC Motor |
| Overall Length | 26.11 in |
| Standard | CSA, CSA EEV, UR, NEMA |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Base | No Mounting |
| Full Load Current | 56/28 |
| NEMA Design | A |
| Efficiency | 92.4% |
| Multispeed | Single Speed |
| Weight | 337.0 LB |
| EAN or UPC | 781568397558 |
-
NEMA Premium


