- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324HP Frame
| Shaft Diameter | 1.63 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Power Factor | 90 |
| Overall Length | 34.72 in |
| Conduit Box Material | Cast Iron |
| Frame Size | 324HP |
| Base | No Mounting |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| Frequency | 60 Hz |
| Insulation Class | F |
| Poles | 2 |
| Full Load Current | 90/45 |
| Speed | 3540 rpm |
| Frame Material | Iron |
| End Plate | P-Base |
| NEMA Design | A |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Efficiency | 93% |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Rated Efficiency | 93 % |
| Enclosure | TEFC |
| Shaft Dia. | 1.625 in |
| HP | 40 |
| Weight | 581.0 LB |
| EAN or UPC | 781568396728 |
-
NEMA Premium


