- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326HP Frame
| Power Factor | 90 |
| Insulation Class | F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Frame Size | 326HP |
| Frame Material | Iron |
| Shaft Grounding | No |
| Shaft Dia. | 1.625 in |
| Duty Cycle | Continuous |
| NEMA Design | A |
| Phase | Three Phase |
| Synchronous | 3600 rpm |
| Voltage | 230 V, 460 V |
| Speed | 3540 rpm |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Shaft Rotation | Reversible |
| HP | 50 |
| Overall Length | 34.72 in |
| Service Factor | 1.15 |
| Poles | 2 |
| Efficiency | 93% |
| Base | No Mounting |
| End Plate | P-Base |
| Mount Type | F-1 |
| Inverter Duty | Inverter Ready |
| Full Load Current | 112 A/56 A |
| Weight | 668.0 LB |
| EAN or UPC | 781568396681 |
-
NEMA Premium


