- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364HP Frame
| Frame Material | Iron |
| Service Factor | 1.15 |
| Shaft Dia. | 1.625 in |
| Base | Bracket Mounted |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| Frame Size | 364HP |
| Synchronous | 3600 rpm |
| Speed | 3560 rpm |
| End Plate | P-Base |
| Ambient Temperature | 104 °F |
| Efficiency | 95% |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Poles | 2 |
| Power Factor | 91 |
| Shaft Rotation | Reversible |
| Standard | CCSAUSEEV, NEMA |
| Overall Length | 35.36 in |
| Full Load Current | 130 A/65.1 A |
| Shaft Grounding | No |
| HP | 60 |
| Mount Type | F-1 |
| NEMA Design | B |
| Weight | 959.0 LB |
| EAN or UPC | 781568397411 |
-
NEMA Premium


