- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365HP Frame
| Speed | 3555 rpm |
| Full Load Current | 161 A/80.7 A |
| Base | Bracket Mounted |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Efficiency | 94.5% |
| Power Factor | 92 |
| Inverter Duty | Inverter Ready |
| Frame Size | 365HP |
| Phase | Three Phase |
| Overall Length | 35.36 in |
| End Plate | P-Base |
| Standard | CCSAUSEEV, NEMA |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Poles | 2 |
| Shaft Dia. | 1.625 in |
| NEMA Design | B |
| HP | 75 |
| Insulation Class | F |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Synchronous | 3600 rpm |
| Mount Type | F-1 |
| Enclosure | TEFC |
| Weight | 1042.0 LB |
| EAN or UPC | 781568397404 |
-
NEMA Premium


