- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364HP Frame
| Overall Length | 35.36 in |
| Shaft Rotation | Reversible |
| Power Factor | 87 |
| Frequency | 60 Hz |
| Poles | 4 |
| Full Load Current | 136/68 |
| Phase | Three Phase |
| Rated Efficiency | 95 % |
| Shaft Grounding | No |
| Standard | CCSAUSEEV, NEMA |
| Efficiency | 95% |
| Type | AC Motor |
| Service Factor | 1.15 |
| Shaft Diameter | 1.63 in |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 1.625 in |
| Base | Bracket Mounted |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Insulation Class | F |
| Enclosure | TEFC |
| End Plate | P-Base |
| Frame Material | Iron |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| Speed | 1780 rpm |
| Frame Size | 364HP |
| Duty Cycle | Continuous |
| HP | 60 |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Weight | 969.0 LB |
| EAN or UPC | 781568397091 |
-
NEMA Premium


