- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365HP Frame
| Rated Efficiency | 95.4 % |
| Standard | CCSAUSEEV, NEMA |
| End Plate | P-Base |
| Poles | 4 |
| Power Factor | 86 |
| Enclosure | TEFC |
| Frame Size | 365HP |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Shaft Diameter | 1.63 in |
| Frequency | 60 Hz |
| Frame Material | Iron |
| Speed | 1780 rpm |
| Full Load Current | 171/85.9 |
| Efficiency | 95.4% |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 1.625 in |
| HP | 75 |
| Insulation Class | F |
| Mount Type | F1 |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Type | AC Motor |
| Overall Length | 35.36 in |
| Base | Bracket Mounted |
| Weight | 1002.0 LB |
| EAN or UPC | 781568397107 |
-
NEMA Premium


