- OPSB Enclosure
- 50 hp
- 60 Hz Frequency
- 324JP Frame
| Voltage | 230 V, 380 V, 460 V |
| Conduit Box Material | Steel |
| Frame Size | 324JP |
| Frame Material | Steel |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Base | No Mounting |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Shaft Diameter | 1.75 in |
| Shaft Dia. | 1.75 in |
| Shaft Grounding | No |
| HP | 50 |
| Service Factor | 1.15 |
| Efficiency | 92.4% |
| Frequency | 60 Hz |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Power Factor | 87 |
| Standard | CSA EEV, UL, NEMA |
| Mount Type | F1 |
| NEMA Design | B |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Rated Efficiency | 92.4 % |
| Enclosure | OPSB |
| Overall Length | 31.21 in |
| Weight | 456.0 LB |
| EAN or UPC | 781568816905 |

