- OPSB Enclosure
- 60 hp
- 50 Hz Frequency
- 364JP Frame
| Enclosure | OPSB |
| Insulation Class | F |
| Shaft Grounding | No |
| Standard | CSA EEV, CULUS, NEMA |
| Ambient Temperature | 104 °F |
| Frame Material | Steel |
| HP | 60 |
| Shaft Dia. | 1.577 in |
| Power Factor | 84 |
| Base | No Mounting |
| Duty Cycle | Continuous |
| Efficiency | 93.6% |
| NEMA Design | B |
| Overall Length | 32.5 in |
| Service Factor | 1.15 |
| Synchronous | 1800 rpm |
| Voltage | 230 V, 460 V |
| Frequency [Max] | 60 Hz |
| Frequency | 50 Hz |
| Poles | 4 |
| Frame Size | 364JP |
| End Plate | C-Face |
| Phase | Three Phase |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| Weight | 486.001 LB |
| EAN or UPC | 781568812204 |

