- OPSB Enclosure
- 15 hp
- 60 Hz Frequency
- 215JP Frame
| Poles | 2 |
| Mount Type | F-1 |
| Overall Length | 24.41 in |
| Efficiency | 89.5% |
| Service Factor | 1.15 |
| Standard | CSA EEV, CULUS, NEMA |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Insulation Class | F |
| HP | 15 |
| Shaft Grounding | No |
| Phase | Three Phase |
| Enclosure | OPSB |
| NEMA Design | B |
| Conduit Box Material | Steel |
| Power Factor | 88 |
| Shaft Dia. | 1.25 in |
| Base | No Mounting |
| Voltage | 190 V, 380 V, 460 V |
| Frame Size | 215JP |
| Synchronous | 3600 rpm |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Weight | 131.0 LB |
| EAN or UPC | 781568816943 |

