- 1 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Pumps
- Fans
- Machine tools
- Conveyors
- Gear reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1.15 |
| Design | L |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| Drive End Bearing | 6205 |
| Full Load Efficiency | 67 % |
| Mult. Sym. | K |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Full Load Pf | 68 |
| Brake Feature | No |
| Product Line | N |
| Frame Size | 56C |
| Enclosure | ODP |
| Phase | Single Phase |
| Motor Shaft Length | 1 7/8 in |
| Mounting Style | F-1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Rotation | R |
| RefPicture | CLDP |
| BALD Family Names | C-Face, Single Phase Motor |
| C Dimension | 13 3/4 in |
| HP | 1 |
| Type | 3528L |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| VoltCode | B1 |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 5/8 in |
| Voltage | 115/230 |
| Poles | 4 |
| Substitute Motor | VL1318A |
| Motor Application | General Purpose |
| Frame | 56C |
| Mounting | C-Face - Less Base |
| Full Load Amps | 6.2 |
| Washdown Duty | No |
| Weight | 42.0 LB |
| EAN or UPC | 781568110850 |

