- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Locked DE bearing to allow mounting in any configuration
- Low noise vibration dampening base
- Dynamically balanced rotor to increase bearing life
- Superior switch design provides optimized torque profiles
- Robust heavy gauge steel design
| Power Factor | 66 |
| Full Load Current | 7.4/3.7 |
| Epact Nominal Full Load Efficiency | N/A |
| Voltage Rating | 115/230 |
| Overall Length | 11.35 in |
| Speed | 1725 rpm |
| NEMA Design | N |
| C Dimension | 12 in |
| Frequency | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | N |
| Base | No Mounting |
| Washdown Duty | No |
| Open End Bearing | 6203 |
| Service Factor | 1.25 |
| Voltage | 115 V |
| HP [Min] | 1/2 |
| HP | 1/2 |
| Useable at 208V | Yes |
| VoltCode | B1 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.63 in |
| Insulation Class | B |
| Drive End Bearing | 6203 |
| Standard | CSA, UR, NEMA |
| RefPicture | VL3514T |
| Frame Size | 56C |
| Hz | 60 Hz |
| Rotation | R |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Frame Material | Steel |
| Full Load Amps | 3.7 |
| Rated Efficiency | 68 % |
| Efficiency Group | Standard Efficient |
| Phase | Single Phase |
| Full Load Efficiency | 68% |
| Efficiency | 68% |
| Frame | 56C |
| Duty Cycle | Continuous |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Multispeed | Single Speed |
| Mounting | C-Face - Less Base |
| RPM | 1800 |
| Motor Application | General Purpose |
| End Plate | C-Face |
| Mounting Style | F-1 |
| Motor Shaft Length | 1 7/8 in |
| Synchronous | 1800 rpm |
| Brake Feature | No |
| Design | N |
| Motor Shaft Size | 5/8 in |
| Shaft Dia. | 0.625 in |
| Full Load Pf | 66 |
| Mult. Sym. | K |
| Type | 3421L |
| Poles | 4 |
| Mount Type | F1 |
| Substitute Motor | CL3504 |
| Weight | 27.0 LB |
| EAN or UPC | 781568109038 |

