- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- Pumps
- Fans
- Machine tools
- Conveyors
- Gear reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Shaft Rotation | Reversible |
| RefPicture | VL3514T |
| Motor Shaft Size | 5/8 in |
| Shaft Dia. | 0.625 in |
| Ambient Temperature | 104 °F |
| Efficiency Group | Standard Efficient |
| Duty Cycle | Continuous |
| Motor Application | General Purpose |
| HP | 1 |
| Mult. Sym. | K |
| Standard | CSA, UR, NEMA |
| Mount Type | F1 |
| Mounting Style | F-1 |
| Useable at 208V | No |
| Conduit Box Material | Steel |
| Voltage | 110 V, 220 V |
| Phase | Single Phase |
| End Plate | C-Face |
| Mounting | C-Face - Less Base |
| Full Load Pf | 81 |
| Motor Shaft Length | 1 7/8 in |
| Insulation Class | B |
| Enclosure | TEFC |
| Overall Length | 13.25 in |
| Rated Efficiency | 66 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | N |
| C Dimension | 13 1/4 in |
| Synchronous | 3600 rpm |
| NEMA Design | N |
| Base | No Mounting |
| Washdown Duty | No |
| Speed | 3450 rpm |
| Shaft Grounding | No |
| RPM | 3600 rpm |
| Voltage Rating | 230, 115 |
| Multispeed | Single Speed |
| Rotation | R |
| Full Load Efficiency | 66 % |
| Frame Material | Steel |
| Hz | 60 Hz |
| Frame | 56C |
| Frame Size | 56C |
| Frequency | 60 Hz |
| Brake Feature | No |
| BALD Family Names | C-Face, Single Phase Motor |
| Type | 3524L |
| Power Factor | 81 |
| Full Load Current | 12/6 |
| Product Line | N |
| Drive End Bearing | 6205 |
| Efficiency | 66% |
| Shaft Diameter | 0.63 in |
| Full Load rpm | 3450 rpm |
| VoltCode | B |
| Poles | 2 |
| Open End Bearing | 6203 |
| Full Load Amps | 6 |
| Service Factor | 1.25 |
| Weight | 41.0 LB |
| EAN or UPC | 781568109106 |

