- TEFC Enclosure
- 1 hp
- 50 Hz Frequency
- 56C Frame
applications
- Pumps
- Fans
- Gear reducers
- Conveyors
- Any application with 50 HZ power supply
- Motors designed to be used at rated voltage with tolerances of ± 15%
features
- Heavy-gauge steel frame construction
- Pressure cast aluminum end plates
- Machined steel bearing inserts for extended bearing life
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 115 V, 230 V |
| Power Factor | 92 |
| Efficiency | 68% |
| RefPicture | VL3514T |
| Useable at 208V | No |
| Mount Type | F1 |
| Full Load Current | 9.2/4.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | No Mounting |
| Efficiency Group | Standard Efficient |
| Conduit Box Material | Steel |
| Drive End Bearing | 6205 |
| Rated Efficiency | 79.6 % |
| Open End Bearing | 6203 |
| C Dimension | 14.12 in |
| Multispeed | Single Speed |
| Full Load Amps | 6.2 |
| End Plate | C-Face |
| Overall Length | 14.1 in |
| HP | 1 |
| Full Load rpm | 1425 rpm |
| Enclosure | TEFC |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Hz | 50 Hz |
| BALD Family Names | C-Face, Single Phase Motor |
| Shaft Diameter | 0.63 in |
| Design | L |
| Product Line | N |
| Substitute Motor | VL3514-50 |
| Full Load Pf | 82 |
| Rotation | R |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| RPM | 1500 rpm |
| Motor Application | General Purpose |
| Speed | 1425 rpm |
| Motor Shaft Length | 1 7/8 in |
| Shaft Rotation | Reversible |
| Frame Size | 56C |
| Full Load Efficiency | 68 % |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 0.625 in |
| VoltCode | J |
| Type | 3532L |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| Synchronous | 1500 rpm |
| Poles | 4 |
| Voltage Rating | 110 |
| Frequency | 50 Hz |
| NEMA Design | N |
| Frame | 56C |
| Frame Material | Steel |
| Mult. Sym. | K |
| Phase | Single Phase |
| Weight | 47.0 LB |
| EAN or UPC | 781568120279 |

