- 1725 rpm Speed
- Single Phase
- 1 1/2 Horsepower
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Locked DE bearing to allow mounting in any configuration
- Low noise vibration dampening base
- Dynamically balanced rotor to increase bearing life
- Superior switch design provides optimized torque profiles
- Robust heavy gauge steel design
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frequency | 60 Hz |
| Epact Nominal Full Load Efficiency | N/A |
| End Plate | C-Face |
| Voltage Rating | 230, 115 |
| VoltCode | B1 |
| Motor Shaft Size | 5/8 in |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| Mult. Sym. | K |
| Brake Feature | No |
| Frame Size | 56C |
| Max. Motor Weight | 48 |
| Motor Application | General Purpose |
| Frame | 56C |
| Conduit Box Material | Steel |
| Efficiency Group | Standard Efficient |
| Design | L |
| Full Load Current | 12.2/6.1 |
| Shaft Dia. | 0.625 in |
| Washdown Duty | No |
| Standard | CSA, UR, NEMA |
| Insulation Class | F |
| Base | No Mounting |
| Mounting Style | F-1 |
| Full Load Amps | 8 |
| Rotation | R |
| Duty Cycle | Continuous |
| Drive End Bearing | 6205 |
| Speed | 1725 rpm |
| BALD Family Names | C-Face, Single Phase Motor |
| Mount Type | F1 |
| Power Factor | 98 |
| Ambient Temperature | 104 °F |
| Product Line | N |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Shaft Diameter | 0.63 in |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Phase | Single Phase |
| Motor Shaft Length | 1 7/8 in |
| Open End Bearing | 6203 |
| Type | 3532LC |
| Mounting | C-Face - Less Base |
| Service Factor | 1.15 |
| Full Load Pf | 80 |
| Substitute Motor | CL3514 |
| RefPicture | VL3514T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Rated Efficiency | 80 % |
| Voltage | 115 V, 230 V |
| Speed (RPM) | 1725 rpm |
| Useable at 208V | Yes |
| Efficiency | 80% |
| Overall Length | 14.12 in |
| Enclosure | TEFC |
| HP [Min] | 1 1/2 |
| RPM | 1800 rpm |
| Full Load Efficiency | 75.5 % |
| HP | 1 1/2 |
| NEMA Design | L |
| Weight | 48.0 LB |
| EAN or UPC | 781568109151 |

