- 1725 rpm Speed
- Single Phase
- 1 1/2 Horsepower
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Speed (RPM) | 1725 rpm |
| Useable at 208V | Yes |
| Frame | 145TC |
| Frame Material | Steel |
| Multispeed | Single Speed |
| Conduit Box Material | Steel |
| Service Factor | 1.15 |
| Brake Feature | No |
| Drive End Bearing | 6205 |
| Full Load Efficiency | 75.5 % |
| Enclosure | TEFC |
| Base | No Mounting |
| Max. Motor Weight | 50 |
| Efficiency Group | Standard Efficient |
| Substitute Motor | CL3516TM |
| Mounting Style | F-1 |
| Shaft Dia. | 0.875 in |
| Efficiency | 80% |
| Insulation Class | F |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Full Load Pf | 80 |
| Hz | 60 Hz |
| End Plate | C-Face |
| Phase | Single Phase |
| Shaft Diameter | 0.88 in |
| Open End Bearing | 6203 |
| Mount Type | F1 |
| Washdown Duty | No |
| Full Load Current | 12.2/6.1 |
| Duty Cycle | Continuous |
| Full Load Amps | 8 |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| RPM | 1800 rpm |
| Voltage Rating | 230, 115 |
| Motor Application | General Purpose |
| Voltage | 110 V, 220 V |
| HP | 1 1/2 |
| Frequency | 60 Hz |
| Motor Shaft Size | 7/8 in |
| Shaft Grounding | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Synchronous | 1800 rpm |
| Rated Efficiency | 80 % |
| Product Line | N |
| Rotation | R |
| BALD Family Names | C-Face, Single Phase Motor |
| NEMA Design | L |
| RefPicture | VL3514T |
| Type | 3532LC |
| Standard | CSA, UR, NEMA |
| C Dimension | 14 1/4 in |
| Mounting | C-Face - Less Base |
| Shaft Rotation | Reversible |
| Speed | 1725 rpm |
| VoltCode | B1 |
| Frame Size | 145TC |
| Design | L |
| Overall Length | 14.17 in |
| Power Factor | 98 |
| Motor Shaft Length | 2 1/4 in |
| Weight | 50.0 LB |
| EAN or UPC | 781568109168 |
| NSN Number | 6105-01-287-9475 |

