- 1775 rpm Speed
- Three Phase
- 25 Horsepower
| Frequency | 60 Hz |
| Phase | Three Phase |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Shaft Dia. | 2.125 in |
| Speed | 1775 rpm |
| Full Load Current | 62/31 |
| Poles | 4 |
| Type | AC Motor |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Base | No Mounting |
| Efficiency | 93.6% |
| Shaft Diameter | 2.13 in |
| Voltage | 230 V, 460 V |
| Speed (RPM) | 1775 rpm |
| Overall Length | 32.44 in |
| End Plate | P-Base |
| Multispeed | Single Speed |
| Frame Size | 286LP |
| Synchronous | 1800 rpm |
| HP | 25 |
| Speed [Max] | 2700 |
| Shaft Grounding | No |
| Power Factor | 81 |
| Rated Efficiency | 93.6 % |
| NEMA Design | A |
| Max. Motor Weight | 532 |
| Mount Type | F1 |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Weight | 532.0 LB |
| EAN or UPC | 781568811122 |

