- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286LP Frame
| Efficiency | 91.7% |
| Phase | Three Phase |
| Inverter Duty | Inverter Duty |
| Poles | 2 |
| Voltage | 230 V, 460 V |
| Base | No Mounting |
| Speed [Max] | 5400 rpm |
| Full Load Current | 68 A/34 A |
| Mount Type | F-1 |
| Power Factor | 90 |
| NEMA Design | B |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Frame Size | 286LP |
| Enclosure | TEFC |
| Synchronous | 3600 rpm |
| Speed | 3525 rpm |
| HP | 30 |
| Conduit Box Material | Cast Iron |
| Overall Length | 32.44 in |
| End Plate | P-Base |
| Shaft Dia. | 2.125 in |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Weight | 400.0 LB |
| EAN or UPC | 781568811245 |

