- 3520 rpm Speed
- Three Phase
- 25 Horsepower
| NEMA Design | B |
| Frame Size | 284LP |
| Enclosure | TEFC |
| Synchronous | 3600 rpm |
| Ambient Temperature | 104 °F |
| HP | 25 |
| Mount Type | V1 |
| IP Rating | IP56 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91.7% |
| Multispeed | Single Speed |
| Type | AC Motor |
| Poles | 2 |
| Voltage | 460 V |
| Shaft Dia. | 2.125 in |
| Power Factor | 90 |
| Shaft Grounding | No |
| Speed | 3520 rpm |
| Rated Efficiency | 91.7 % |
| Shaft Rotation | Reversible |
| Speed (RPM) | 3520 rpm |
| Frequency | 60 Hz |
| Base | No Mounting |
| End Plate | P-Base |
| Inverter Duty | Inverter Duty |
| Frame Material | Iron |
| Conduit Box Material | Cast Iron |
| Overall Length | 36.31 in |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Speed [Max] | 5400 |
| Shaft Diameter | 2.13 in |
| Full Load Current | 28 |
| Insulation Class | F |
| Max. Motor Weight | 396 |
| Weight | 396.0 LB |
| EAN or UPC | 781568910702 |

