- 1/2 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Fans
- Blowers
- Speed reducers
- Compressors
- Machine tools
- Conveyors
features
- Locked drive end bearing
- Heavy-gauge steel frame
- Ball bearings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6203 |
| Motor Shaft Length | 1 7/8 in |
| RPM | 1200 rpm |
| Mounting | C-Face - Less Base |
| Full Load Efficiency | 72 % |
| Useable at 208V | Yes |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Voltage | 230/460 |
| Frame Material | Steel |
| Frame Size | 56C |
| Poles | 6 |
| Open End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Product Line | N |
| Type | 3418M |
| Mounting Style | F-1 |
| Rotation | R |
| Substitute Motor | CM3539 |
| VoltCode | E1 |
| Design | B |
| Voltage Rating | 460, 230 |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/2 |
| Service Factor | 1.25 |
| Mult. Sym. | K |
| Phase | Three Phase |
| Brake Feature | No |
| Full Load Amps | 1.2 |
| BALD Family Names | C-Face |
| Full Load Pf | 55 |
| Enclosure | ODP |
| RefPicture | CMDP |
| Full Load rpm | 1140 rpm |
| Motor Shaft Size | 5/8 in |
| Weight | 25.0 LB |
| EAN or UPC | 781568111086 |

