- 3420 rpm Speed
- Three Phase
- 1/2 Horsepower
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Power Factor | 80 |
| Poles | 2 |
| Frame | 56C |
| RefPicture | VM3534 |
| Mult. Sym. | K |
| Overall Length | 11.35 in |
| Phase | Three Phase |
| NEMA Design | B |
| Full Load Efficiency | 68 % |
| Synchronous | 3600 rpm |
| Service Factor | 1.25 |
| Speed | 3420 rpm |
| Standard | CSA, UR, NEMA |
| Open End Bearing | 6203 |
| Rotation | R |
| Shaft Dia. | 0.625 in |
| Insulation Class | B |
| Motor Application | General Purpose |
| Ambient Temperature | 104 °F |
| Frame Size | 56C |
| Shaft Diameter | 0.63 in |
| Substitute Motor | CM3537 |
| Shaft Rotation | Reversible |
| Full Load Current | 1.6/0.8 |
| Mount Type | F1 |
| C Dimension | 11.38 in |
| Brake Feature | No |
| Shaft Grounding | No |
| Type | 3410M |
| Enclosure | TEFC |
| Motor Shaft Length | 1 7/8 in |
| Max. Motor Weight | 20 |
| Useable at 208V | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | C-Face |
| Washdown Duty | No |
| Multispeed | Single Speed |
| VoltCode | E1 |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| BALD Family Names | C-Face |
| RPM | 3600 rpm |
| Efficiency | 72% |
| Frequency | 60 Hz |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| Base | No Mounting |
| Rated Efficiency | 72 % |
| Speed (RPM) | 3420 rpm |
| Design | B |
| Product Line | N |
| Full Load rpm | 3450 rpm |
| Duty Cycle | Continuous |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz |
| Full Load Pf | 63 |
| Full Load Amps | 1 |
| HP | 1/2 |
| Voltage Rating | 460, 230 |
| Weight | 20.0 LB |
| EAN or UPC | 781568109540 |
| NSN Number | 6105-01-478-9956 |

