- 1725 rpm Speed
- Three Phase
- 3/4 Horsepower
applications
- Pumps
- Fans
- Compressors
- Blowers
- Machine tools
- Conveyors
features
- 1.15 service factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Useable at 208V | No |
| Base | No Mounting |
| Service Factor | 1.25 |
| Shaft Dia. | 0.625 in |
| Frequency | 60 Hz |
| Speed | 1725 rpm |
| Efficiency | 75.5% |
| Poles | 4 |
| Motor Shaft Length | 1 7/8 in |
| Voltage | 208 V, 230 V, 460 V |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Full Load rpm | 1725 rpm |
| C Dimension | 11.38 in |
| Washdown Duty | No |
| Max. Motor Weight | 26 |
| RefPicture | KMKNM |
| Frame Material | Steel |
| Rated Efficiency | 75.5 % |
| Mounting | C-Face - Less Base |
| HP | 3/4 |
| Substitute Motor | VM3546-5 |
| Full Load Efficiency | 75.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | N |
| Rotation | R |
| End Plate | C-Face |
| Frame Size | 56C |
| Efficiency Group | Standard Efficient |
| Shaft Diameter | 0.63 in |
| Type | 3420M |
| VoltCode | H |
| Full Load Amps | 1.2 |
| Design | B |
| Standard | CSA, UR, NEMA |
| Motor Application | General Purpose |
| Mount Type | F1 |
| Insulation Class | B |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Power Factor | 60 |
| Multispeed | Single Speed |
| Full Load Pf | 60 |
| Drive End Bearing | 6203 |
| Shaft Rotation | Reversible |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| BALD Family Names | C-Face |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Phase | Three Phase |
| Full Load Current | 1.2 |
| Shaft Grounding | No |
| NEMA Design | B |
| Mounting Style | F-1 |
| Brake Feature | No |
| Mult. Sym. | LS |
| Speed (RPM) | 1725 rpm |
| Frame | 56C |
| Overall Length | 11.35 in |
| Weight | 26.0 LB |
| EAN or UPC | 781568119334 |

