- 1765 rpm Speed
- Three Phase
- 3/4 Horsepower
| Power Factor | 74 |
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Duty |
| Efficiency | 82.5% |
| Frame Size | 56C |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Max. Motor Weight | 37 |
| Speed [Max] | 2700 |
| Shaft Grounding | No |
| HP | 3/4 |
| Full Load Current | 2.28/1.14 |
| Insulation Class | F |
| Enclosure | TENV |
| Rated Efficiency | 82.5 % |
| Shaft Diameter | 0.63 in |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| NEMA Design | B |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Base | No Mounting |
| Speed (RPM) | 1765 rpm |
| Overall Length | 11.06 in |
| Speed | 1765 rpm |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Poles | 4 |
| Frequency | 60 Hz |
| Standard | CCSA US, UR, NEMA |
| Weight | 37.0 LB |
| EAN or UPC | 781568835371 |

