- 180 Armature Voltage
- 1750 rpm Base Speed
- TENV Enclosure
- D71D Frame
applications
- SCR drive motors for replacement on machinery requiring metric mounting dimensions.
features
- Metric flange or C-face per IEC standards
- Bolt on nonmetric base
- Class F insulation
- Tach adaptable except type 135S
- 20:1 constant torque speed range
- Type 135S and 3300P motors are TENV
- all others are TEFC
| Mount Type | B35 |
| Drive End Bearing | 6203 |
| BALD Family Names | Metric Motor |
| Base | Rigid |
| HP | 1/2 hp |
| Field Weakened rpm | 1750 rpm |
| Service Factor | 1 |
| Motor Shaft Length | 1.04 in |
| Field Amps Full Load | PM |
| Recommened Tachometer Kit | TK3300 |
| Insulation Class | F |
| Frame | D71D |
| Shaft Diameter | 0.56 in |
| Mounting Style | F-2 |
| Overall Length | 14.29 in |
| Ambient Temperature | 104 °F |
| Motor Application | IEC Standard |
| Base Speed | 1750 rpm |
| Brush | 2/BP5011CV01 |
| Remarks | SCR Drive Motor |
| Drawing | 33LY2370 |
| Armature Amps Full Load | 2.5 A |
| Winding | Permanent Magnet |
| Duty Cycle | Continuous |
| Armature Voltage | 180 V |
| Motor Shaft Size | 0.551 in |
| Shaft Dia. | 0.552 in |
| Armature Inertia | 8.43 |
| Insulation | F |
| Shaft Grounding | No |
| RefPicture | VPD |
| Armature Current | 2.5 |
| Recommended Control | BC140 |
| Shaft Rotation | Reversible |
| Standard | CE, CSA, UR, WEEE, IEC |
| Type | 3336P |
| RPM Type | 3 |
| Blower No. | N/A |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Washdown Duty | No |
| Armature Voltage V | 180 V |
| Dwg_Suffix | D |
| Frame Material | Steel |
| Enclosure | TENV |
| Mult. Sym. | K |
| Mounting | B5 Metric Flange w/ Feet |
| Field Voltage | PM |
| Frame Size | D71D |
| Open End Bearing | 6203 |
| Weight | 31.0 LB |
| EAN or UPC | 781568154755 |

