- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- D71C Frame
applications
- SCR drive motors for replacement on machinery requiring metric mounting dimensions.
features
- Metric flange or C-face per IEC standards
- Bolt on nonmetric base
- Class F insulation
- Tach adaptable except type 135S
- 20:1 constant torque speed range
- Type 135S and 3300P motors are TENV
- all others are TEFC
| Shaft Grounding | No |
| Remarks | SCR Drive Motor |
| Armature Voltage V | 180 V |
| HP | 1/3 hp |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Winding | Permanent Magnet |
| Washdown Duty | No |
| Ambient Temperature | 104 °F |
| Overall Length | 12.27 in |
| Field Voltage | PM |
| Motor Shaft Length | 1.08 in |
| Motor Application | IEC Standard |
| Frame Size | D71C |
| Mount Type | B-34 |
| Frame Material | Steel |
| Insulation | F |
| Frame | D71C |
| Armature Inertia | 5.073 |
| Insulation Class | F |
| RPM Type | 3 |
| Shaft Rotation | Reversible |
| Field Amps Full Load | PM |
| Drive End Bearing | 6203 |
| Mounting Style | F-2 |
| Field Weakened rpm | 1750 rpm |
| Armature Voltage | 180 V |
| Duty Cycle | Continuous |
| Base | Rigid |
| Recommended Control | BC140 |
| Motor Shaft Size | 0.551 in |
| Mounting | B14 Metric C-Face w/ Feet |
| Armature Current | 1.7 A |
| Recommened Tachometer Kit | TK3400 |
| Enclosure | TEFC |
| Brush | 2/BP5000AW14 |
| Blower No. | N/A |
| Open End Bearing | 6203 |
| Drawing | 34LY6242 |
| Shaft Dia. | 0.551 in |
| Type | 3413P |
| Service Factor | 1 |
| RefPicture | VPD |
| Base Speed | 1750 rpm |
| Standard | CE, CSA, UR, WEEE, IEC, NEMA |
| BALD Family Names | Metric Motor |
| Armature Amps Full Load | 1.7 A |
| Mult. Sym. | K |
| Dwg_Suffix | A |
| Weight | 31.0 LB |
| EAN or UPC | 781568154779 |

