- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- D80C Frame
applications
- SCR drive motors for replacement on machinery requiring metric mounting dimensions.
features
- Metric flange or C-face per IEC standards
- Bolt on nonmetric base
- Class F insulation
- Tach adaptable except type 135S
- 20:1 constant torque speed range
- Type 135S and 3300P motors are TENV
- all others are TEFC
| Mult. Sym. | K |
| Enclosure | TEFC |
| Standard | CE, CSA, UR, WEEE, IEC |
| Base | Rigid |
| RefPicture | VPD |
| Washdown Duty | No |
| Shaft Diameter | 0.75 in |
| Armature Current | 3.7 |
| Service Factor | 1 |
| Frame Size | D80C |
| Brush | 2/BP5000AW14 |
| HP | 3/4 hp |
| Winding | Permanent Magnet |
| Armature Voltage | 180 V |
| Recommened Tachometer Kit | TK3400 |
| Motor Shaft Length | 1.45 in |
| Recommended Control | BC140 |
| Dwg_Suffix | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Ambient Temperature | 104 °F |
| Frame | D80C |
| BALD Family Names | Metric Motor |
| Armature Amps Full Load | 3.7 A |
| Field Amps Full Load | PM |
| Drive End Bearing | 6205 |
| Field Voltage | PM |
| Armature Inertia | 10.93 |
| Shaft Dia. | 0.748 in |
| Mounting Style | F-2 |
| Overall Length | 14.35 in |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Base Speed | 1750 rpm |
| Mount Type | B34 |
| Frame Material | Steel |
| Type | 3428P |
| RPM Type | 3 |
| Mounting | B14 Metric C-Face w/ Feet |
| Remarks | SCR Drive Motor |
| Insulation | F |
| Motor Application | IEC Standard |
| Motor Shaft Size | 0.748 in |
| Field Weakened rpm | 1750 rpm |
| Insulation Class | F |
| Open End Bearing | 6203 |
| Armature Voltage V | 180 V |
| Drawing | 34LY6243 |
| Blower No. | N/A |
| Weight | 40.0 LB |
| EAN or UPC | 781568154809 |

